Skip Content
SRL NANOLOK EDGE 8FT 2LEG STEEL HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK EDGE 8FT 2LEG STEEL HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3500232
  • Mfr. Model # 3500232
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Orange
  • Item Self-Retracting Lifeline
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) Steel Snap Hooks
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Web Connector
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Number of Legs 2
  • Braking System Automatic Quick-Activating Arrestor
  • Weight Capacity 310 lbs.
  • Line Material Galvanized Steel
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list