Skip Content
SRL NANOLOK EDGE 8FT 2LEG ALUM HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK EDGE 8FT 2LEG ALUM HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3500237
  • Mfr. Model # 3500237
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 6.4 lbs

Technical Specs

  • Colour Orange
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) Aluminum Snap Hooks
  • Item Self-Retracting Lifeline
  • Number of Legs 2
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Web Connector
  • Weight Capacity 310 lbs.
  • Braking System Automatic Quick-Activating Arrestor
  • Standards CSA Z259.2.2: ANSI Z359.14
  • Cable Dia. 3/16"
  • Line Material Galvanized Steel
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list