!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NANO-LOK SELF-RETRACTING LIFELINE, ARC FLASH, CSA, 1 LEG, STD HOOK, CAP 420 LB, BLUE/BLACK, 8 FT

NANO-LOK SELF-RETRACTING LIFELINE, ARC FLASH, CSA, 1 LEG, STD HOOK, CAP 420 LB, BLUE/BLACK, 8 FT

DBI-SALA

NANO-LOK SELF-RETRACTING LIFELINE, ARC FLASH, CSA, 1 LEG, STD HOOK, CAP 420 LB, BLUE/BLACK, 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NANO-LOK SELF-RETRACTING LIFELINE, ARC FLASH, CSA, 1 LEG, STD HOOK, CAP 420 LB, BLUE/BLACK, 8 FT

NANO-LOK SELF-RETRACTING LIFELINE, ARC FLASH, CSA, 1 LEG, STD HOOK, CAP 420 LB, BLUE/BLACK, 8 FT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI3101548
  • Mfr. Model # 3101548
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

Workplace protection starts with this Nano-Lok self-retracting lifeline featuring a visual load indicator. The blue and black, one-leg design is eight feet long and features a 420-pound weight capacity. A standard hook provides reliable strength. It is designed to meet CSA 259.2.2 Type 1 standards.

Technical Specs

  • Item Self-Retracting Lifeline
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Lifeline Material Polyester
  • RFID Equipped Yes
  • Series Nano-Lok
  • Standards Capital Safety Gen. Mfg. Req., Class SRL, CSA Z259.2.2 Type 1, Meet ASTM F887, OSHA 1910.140, OSHA 1926.502
  • Minimum User Weight 420 lb
  • Anchorage End Connection Material Steel
  • Lifeline Length 8 ft
  • Number of Legs 1
  • Weight Capacity 420 lb
  • CSA Class SRL
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list