Skip Content
Discontinued with Replacement
SRL NANOLOK AF 7 AL CARB, STD HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SRL NANOLOK AF 7 AL CARB, STD HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101376
  • Mfr. Model # 3101376
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs
Suggested Replacement Product
SRL NANOLOK 8FT AF BT AL CARAB HOOK

Price: NA

Technical Specs

  • Colour Blue
  • Locking Anchorage Connection Hook Type Aluminum Snap Hook
  • Length 7 ft.
  • Item Self Retracting Lifeline
  • Locking Harness Connection Hook Type Aluminum Carabiner
  • Number of Legs 1
  • Housing Material High Impact Plastic
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Weight Capacity 420 lbs.
  • Braking System Automatic
  • Line Material Kevlar(R) with NanoSphere(R) coating
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list