Skip Content
Discontinued with Replacement
SRL NANOLOK AF 6 TWINLEG SVL HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SRL NANOLOK AF 6 TWINLEG SVL HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101387
  • Mfr. Model # 3101387
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs
Suggested Replacement Product
SRL NANOLOK 8FT AF 2LEG ST SWVL HKS

Price: NA

Technical Specs

  • Item Self Retracting Lifeline
  • Colour Blue
  • Locking Anchorage Connection Hook Type Steel Swiveling Snap Hook
  • Length 6 ft.
  • Locking Harness Connection Hook Type Twin Leg Carabiner Connector
  • Housing Material High Impact Plastic
  • Number of Legs 2
  • Standards CSA
  • Weight Capacity 420 lbs.
  • Tensile Strength 5,000 lbs.
  • Line Material Kevlar(R) with NanoSphere(R) coating
  • Braking System Automatic
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening Webbing Connection

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List