Skip Content
SRL NANOLOK AF 6 TWINLEG REBR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK AF 6 TWINLEG REBR HOOK

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101554
  • Mfr. Model # 3101554
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type Web Connector
  • Length 8 ft.
  • Weight Capacity 420 lbs.
  • Housing Material Thermoplastic
  • Colour Blue/Black
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Hooks
  • Braking System Pawls
  • Line Material Nomex(R)/Kevlar(R)
  • Standards CSA
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 2-1/4"
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list