Skip Content
Discontinued with Replacement
SRL NANOLOK AF 6 SWVL HOOK, LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SRL NANOLOK AF 6 SWVL HOOK, LOOP

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101416
  • Mfr. Model # 3101416
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs
Suggested Replacement Product
SRL NANOLOK 8FT AF STEEL SWVL HOOK

Price: NA

Technical Specs

  • Colour Blue
  • Item Self Retracting Lifeline
  • Length 6 ft.
  • Housing Material High Impact Plastic
  • Locking Anchorage Connection Hook Type Steel Swiveling Snap Hook
  • Locking Harness Connection Hook Type Anchor Loop
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Braking System Automatic
  • Harness Hook Gate Opening n/a
  • Anchorage Hook Gate Opening Swiveling Anchor Loop
  • Weight Capacity 420 lbs.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Line Material Kevlar(R) with NanoSphere(R) coating

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List