Skip Content
SRL NANOLOK AF 6 STD HOOK, LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SRL NANOLOK AF 6 STD HOOK, LOOP

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101415
  • Mfr. Model # 3101415
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Item Self Retracting Lifeline
  • Colour Blue
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type Steel Snap Hook
  • Locking Harness Connection Hook Type Anchor Loop
  • Housing Material High Impact Plastic
  • Number of Legs 1
  • Weight Capacity 420 lbs.
  • Tensile Strength 5,000 lbs.
  • Braking System Automatic
  • Standards CSA
  • Line Material Kevlar(R) with NanoSphere(R) coating
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Anchorage Hook Gate Opening Swiveling Anchor Loop
  • Harness Hook Gate Opening n/a

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List