Discontinued with Replacement
SRL NANOLOK AF 6 STD HOOK, CARAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SRL NANOLOK AF 6 STD HOOK, CARAB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101391
  • Mfr. Model # 3101391
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs
Suggested Replacement Product
SRL NANOLOK AF 8 STD HOOK, CARAB

Your Price: NA

Technical Specs

  • Colour Blue
  • Item Self Retracting Lifeline
  • Tensile Strength 5,000 lbs.
  • Standards CSA
  • Number of Legs 1
  • Line Material Kevlar(R) with NanoSphere(R) coating
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list