Skip Content
SRL NANOLOK 9 FTHW 2LEG TIE BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 9 FTHW 2LEG TIE BACK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101328
  • Mfr. Model # 3101328
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Locking Anchorage Connection Hook Type (2) Tie-Backs
  • Length 9 ft.
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Housing Material Thermoplastic
  • Number of Legs 2
  • Visual Load Indicator Yes
  • Braking System Pawls
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Weight Capacity 420 lbs.
  • Line Material Nomex(R)/Kevlar(R)
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 13/16"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list