Skip Content
SRL NANOLOK 9.8FT AF NO CNCTOR TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 9.8FT AF NO CNCTOR TB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101567
  • Mfr. Model # 3101567
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Blue/Black
  • Item Self-Retracting Lifeline
  • Length 10 ft.
  • Locking Anchorage Connection Hook Type Tie-Back
  • Locking Harness Connection Hook Type Anchorage Loop
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Line Material Nomex(R)/Kevlar(R)
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 13/16"
  • Strap Width 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list