Skip Content
SRL NANOLOK 8FT AF STEEL RBR LHOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 8FT AF STEEL RBR LHOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101544
  • Mfr. Model # 3101544
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Colour Blue/Black
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type Steel Rebar Lock Hook
  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type Single-Leg Connector
  • Housing Material Thermoplastic
  • Braking System Pawls
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Weight Capacity 420 lbs.
  • Visual Load Indicator Yes
  • Line Material Nomex(R)/Kevlar(R)
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list