Skip Content
SRL NANOLOK 8FT AF BT AL CARAB HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 8FT AF BT AL CARAB HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101579
  • Mfr. Model # 3101579
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Blue/Black
  • Length 8 ft.
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Aluminum Carabiner
  • Housing Material Thermoplastic
  • Weight Capacity 420 lbs.
  • Locking Harness Connection Hook Type Snap Hook
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Number of Legs 1
  • Strap Width 3/4"
  • Line Material Nomex(R)/Kevlar(R)
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list