Skip Content
SRL NANOLOK 8FT AF 2LEG STL RBR LHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 8FT AF 2LEG STL RBR LHK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101552
  • Mfr. Model # 3101552
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Lock Hooks
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Number of Legs 2
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Weight Capacity 420 lbs.
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Line Material Nomex(R)/Kevlar(R)
  • Strap Width 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list