Skip Content
SRL NANOLOK 8FT AF 2LEG ST SWVL HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 8FT AF 2LEG ST SWVL HKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101550
  • Mfr. Model # 3101550
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 6.9 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) Steel Swivel Snap Hooks
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Number of Legs 2
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Line Material Nomex(R)/Kevlar(R)
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list