Skip Content
SRL NANOLOK 8FT AF 2LEG AL RBR LHKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 8FT AF 2LEG AL RBR LHKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101555
  • Mfr. Model # 3101555
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Lock Hooks
  • Colour Blue/Black
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Number of Legs 2
  • Housing Material Thermoplastic
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Line Material Nomex(R)/Kevlar(R)
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list