Skip Content
SRL NANOLOK 6FT STL SWL HK SL CNCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT STL SWL HK SL CNCT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101258
  • Mfr. Model # 3101258
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 2.64 lbs

Product Details

Self-Retracting Lifelines, Nano-Lok(TM) Self Retracting Lifelines, Single Leg, Steel Swiveling Snap Hook, Connector, 6 ft.

Technical Specs

  • Item Quick Connect Self Retracting Lifeline
  • Length 6 ft.
  • Weight Capacity 420 lbs.
  • Braking System Quick Activating Speed Sensing
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Line Material Dynema Polyester Web
  • Cable Dia. 3/4"
  • Housing Material Nylon Thermoplastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List