Skip Content
SRL NANOLOK 6FT ST HOOK RBR LHOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT ST HOOK RBR LHOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101303
  • Mfr. Model # 3101303
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type Steel Rebar Lock Hook
  • Locking Harness Connection Hook Type Steel Snap Hook
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Standards CSA
  • Weight Capacity 420 lbs.
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Line Material Dyneema(R)/Polyester
  • Strap Width 3/4"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list