Skip Content
SRL NANOLOK 6FT HW STEEL REBAR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW STEEL REBAR HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101508
  • Mfr. Model # 3101508
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Blue/Black
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Steel Rebar Hook
  • Locking Harness Connection Hook Type Single-Leg Connector
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Weight Capacity 420 lbs.
  • Braking System Pawls
  • Strap Width 3/4"
  • Line Material Nomex(R)/Kevlar(R)
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list