Skip Content
SRL NANOLOK 6FT HW STEEL CARAB HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW STEEL CARAB HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101513
  • Mfr. Model # 3101513
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Blue/Black
  • Locking Anchorage Connection Hook Type Steel Snap Hook
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Steel Carabiner
  • Weight Capacity 420 lbs.
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Line Material Nomex(R)/Kevlar(R)
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 11/16"
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list