Skip Content
SRL NANOLOK 6FT HW ALUM CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW ALUM CARABINER

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101510
  • Mfr. Model # 3101510
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Blue/Black
  • Locking Anchorage Connection Hook Type Aluminum Carabiner
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type Single-Leg Connector
  • Housing Material Thermoplastic
  • Weight Capacity 420 lbs.
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Line Material Nomex(R)/Kevlar(R)
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Strap Width 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list