Skip Content
SRL NANOLOK 6FT HW 2LEG STL RBR LHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW 2LEG STL RBR LHK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101517
  • Mfr. Model # 3101517
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Lock Hooks
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Housing Material Thermoplastic
  • Number of Legs 2
  • Weight Capacity 420 lbs.
  • Line Material Nomex(R)/Kevlar(R)
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Visual Load Indicator Yes
  • Braking System Pawls
  • Anchorage Hook Gate Opening 2 1/2"
  • Strap Width 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list