Skip Content
SRL NANOLOK 6FT HW 2LEG STL RBR HKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW 2LEG STL RBR HKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101516
  • Mfr. Model # 3101516
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Housing Material Thermoplastic
  • Number of Legs 2
  • Braking System Pawls
  • Weight Capacity 420 lbs.
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Line Material Nomex(R)/Kevlar(R)
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list