Skip Content
SRL NANOLOK 6FT HW 2LEG STEEL HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW 2LEG STEEL HOOKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101514
  • Mfr. Model # 3101514
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Blue/Black
  • Length 6 ft.
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Locking Anchorage Connection Hook Type (2) Steel Snap Hooks
  • Housing Material Thermoplastic
  • Number of Legs 2
  • Line Material Nomex(R)/Kevlar(R)
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Weight Capacity 420 lbs.
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Visual Load Indicator Yes
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list