Skip Content
SRL NANOLOK 6FT HW 2LEG AL RBR LHKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT HW 2LEG AL RBR LHKS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101520
  • Mfr. Model # 3101520
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Blue/Black
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Lock Hooks
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Housing Material Thermoplastic
  • Weight Capacity 420 lbs.
  • Number of Legs 2
  • Standards CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Visual Load Indicator Yes
  • Line Material Nomex(R)/Kevlar(R)
  • Braking System Pawls
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List