Skip Content
SRL NANOLOK 6FT ALUM CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT ALUM CARABINER

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101213
  • Mfr. Model # 3101213
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 1.58 lbs

Product Details

Self-Retracting Lifelines, Nano-Lok(TM) Self Retracting Lifelines, Single Leg, Aluminum Carabiner, No Connector, 6 ft.

Technical Specs

  • Item Self Retracting Lifeline
  • Housing Material Nylon Thermoplastic
  • Length 6 ft.
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Quick Activating Speed Sensing
  • Line Material Dynema Polyester Web
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list