Skip Content
SRL NANOLOK 6FT AL CARAB RBR LHOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT AL CARAB RBR LHOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101308
  • Mfr. Model # 3101308
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Locking Harness Connection Hook Type Aluminum Carabiner
  • Locking Anchorage Connection Hook Type Aluminum Rebar Lock Hook
  • Length 6 ft.
  • Colour Blue/Black
  • Item Self-Retracting Lifeline
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Line Material Dyneema(R)/Polyester
  • Standards CSA
  • Weight Capacity 420 lbs.
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List