Skip Content
SRL NANOLOK 6FT 2LEG FCT AL RBR LHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT 2LEG FCT AL RBR LHK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101314
  • Mfr. Model # 3101314
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Colour Blue/Black
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Lock Hooks
  • Length 6 ft.
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Fixed Twin-Leg Connector
  • Number of Legs 2
  • Weight Capacity 420 lbs.
  • Braking System Pawls
  • Standards CSA
  • Line Material Dyneema(R)/Polyester
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list