Skip Content
SRL NANOLOK 6FT 2LEG CNT AL RBR LHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK 6FT 2LEG CNT AL RBR LHK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101313
  • Mfr. Model # 3101313
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Colour Blue/Black
  • Item Self-Retracting Lifeline
  • Length 6 ft.
  • Locking Harness Connection Hook Type Twin-Leg Connector
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Lock Hooks
  • Housing Material Thermoplastic
  • Number of Legs 2
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Line Material Dyneema(R)/Polyester
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Strap Width 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List