Skip Content
SRL NANLOK EDGE 7FT4IN 2LEG ST REBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANLOK EDGE 7FT4IN 2LEG ST REBR

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3500253
  • Mfr. Model # 3500253
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Orange
  • Item Self-Retracting Lifeline
  • Length 7 ft.
  • Locking Harness Connection Hook Type Web Connector
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks
  • Number of Legs 2
  • Housing Material Thermoplastic
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Weight Capacity 310 lbs.
  • Braking System Automatic Quick-Activating Arrestor
  • Line Material Galvanized Steel
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list