Skip Content
SRL NANLOK 6FT NO CNNCTR AL RBR LHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANLOK 6FT NO CNNCTR AL RBR LHK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101309
  • Mfr. Model # 3101309
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Blue/Black
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Aluminum Rebar Lock Hook
  • Housing Material Thermoplastic
  • Locking Harness Connection Hook Type Anchorage Loop
  • Weight Capacity 420 lbs.
  • Number of Legs 1
  • Standards CSA
  • Visual Load Indicator Yes
  • Line Material Dyneema(R)/Polyester
  • Strap Width 3/4"
  • Braking System Pawls
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list