Skip Content
SRL,DYNA-LOCK,30FT,GALV CABLE,CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SRL,DYNA-LOCK,30FT,GALV CABLE,CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10006470
  • Mfr. Model # 10006470
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Locking Anchorage Connection Hook Type (1) Snap Hook
  • Item Self-Retracting Lifeline
  • Colour Gray/Yellow
  • Length 30 ft.
  • Housing Material Aluminum, Stainless Steel
  • Locking Harness Connection Hook Type LS Swivel
  • Number of Legs 1
  • Weight Capacity 400 lb.
  • Tensile Strength 5000 lb.
  • Standards ANSI A10.32, CSA Z259.2.2
  • Line Material Galvanized Steel
  • Cable Dia. 3/16"
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List