Skip Content
SRL 7FT W/2 ARMS SA 2.5IN HKS 386LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL 7FT W/2 ARMS SA 2.5IN HKS 386LB

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAC0527Y/1E6
  • Mfr. Model # C0527Y/1E6
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Black & Blue
  • Item Twin SRL
  • Length 7 ft.
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
  • Tensile Strength 3600 lbs.
  • Locking Harness Connection Hook Type Self-locking Snap Hook
  • Housing Material Plastic
  • Number of Legs 2
  • Weight Capacity 386 lbs.
  • Standards CSA Z259.11-05, Class E6
  • Line Material Aramid
  • Braking System Pawl
  • Visual Load Indicator N/A
  • Strap Width 11/16"
  • Anchorage Hook Gate Opening 2 1/2"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list