Skip Content
SRL 7FT W/2 ARMS SA 2.5IN HKS 254LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SRL 7FT W/2 ARMS SA 2.5IN HKS 254LB

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAC0527Y/1E4
  • Mfr. Model # C0527Y/1E4
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Black & Blue
  • Length 7 ft.
  • Item Twin SRL
  • Locking Harness Connection Hook Type Self-locking Snap Hook
  • Weight Capacity 254 lbs.
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
  • Number of Legs 2
  • Housing Material Plastic
  • Standards CSA Z259.11-05, Class E4
  • Braking System Pawl
  • Tensile Strength 3600 lbs.
  • Visual Load Indicator N/A
  • Strap Width 11/16"
  • Harness Hook Gate Opening 3/4"
  • Line Material Aramid
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. N/A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List