Skip Content
SRL 30FT SS RTRVL2100042 END CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL 30FT SS RTRVL2100042 END CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3400851C
  • Mfr. Model # 3400851C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2620
  • Shipping Weight 20.0 lbs

Product Details

Same heavy-duty performance as a sealed SRL, except with emergency retrieval capabilities. Features include overload device to protect the winch, sealed bearings, alloy steel gears and shafting. Also available in 85 foot and 130 foot lengths. Meets OSHA a

Technical Specs

  • Item Self Retracting Lifeline
  • Length 30 ft.
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list