SRL,6 FT. L,AL36CL,2-LEGS,400 LBS,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SRL,6 FT. L,AL36CL,2-LEGS,400 LBS,BLACK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63111-00A
  • Mfr. Model # 63111-00A
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.48 lbs

Technical Specs

  • Item Self Retracting Lifeline
  • Colour Black
  • Tensile Strength 3,600 lbs.
  • Number of Legs 2
  • Standards ANSI Z359.14, CSA Z59.22, OSHA
  • Visual Load Indicator Yes
  • Line Material Galvanized Steel
  • Harness Hook Gate Opening 2-29/64"
  • Cable Dia. 13/64"
  • Weight Capacity 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list