SRK-721878-1 KD-16 PRS(M GREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SRK-721878-1 KD-16 PRS(M GREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSRK721878-1MGY
  • Mfr. Model # SRK721878-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 187.0 lbs

Technical Specs

  • Colour Medium Gray
  • Overall Depth 18"
  • Finish Powder Coated
  • Overall Height 78"
  • Overall Width 72"
  • Opening Height 10-3/4"
  • Opening Depth 17"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Includes I.D. Plate
  • Item Box Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list