Skip Content
SR-260 A 300   CGA 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SR-260 A 300 CGA 300

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-0085
  • Mfr. Model # 0781-0085
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Overall Length 6.5"
  • Item Regulator
  • Series SR260A-300
  • Gauge Size 2.0
  • Body Dia. 2.5"
  • Delivery Pressure Range 2 to 15 psi
  • Application Industrial
  • Coefficient of Volume 0.100
  • Gas Service Acetylene
  • Diaphragm Material Stainless Steel
  • Includes Not Applicable
  • Body Material Forged Brass
  • Standards Listed to UL252 by ETL
  • Stages Single
  • Inlet Connection CGA-300
  • Gauges Delivery Pressure 30 psi
  • Delivery 900 scfh
  • Outlet Connection 9/16"-18 M LH
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 3,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list