SQUIRT PS4-BLACK/BOX-INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUIRT PS4-BLACK/BOX-INT

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831233
  • Mfr. Model # 831233
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.15 lbs

Product Details

Squirt(TM) PS4 multi-tool key ring, 2.25 inches. 420HC clip point knife. Black.

Technical Specs

  • Handle Colour Black
  • Closed Length 2-1/4"
  • Item Multi-Tool
  • Number of Tools 9
  • Includes Spring-Action Needle nose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, 420Hc Knife, Spring-Action Scissors, Flat/Phillips Screwdriver, Bottle Opener, Wood/Metal File, Medium Screwdriver
  • Features Key Ring Attachment, Outside-accessible Features
  • Material 420HC Stainless Steel
  • Locking Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list