Skip Content
SQUIDS 3110EXT TOOL LANYARD LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUIDS 3110EXT TOOL LANYARD LM

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO19033
  • Mfr. Model # 19033
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Squids(R) 3110 Dual Karabiner
  • Length 42 - 54"
  • Hardware Dual karabiner
  • Colour Lime
  • Hardware Material Aluminium
  • Line Material Tubular Nylon Webbing
  • Max. Working Load 10 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list