Skip Content
Discontinued with Replacement
SQUEGEE FLOOR 20IN RUBBER POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEGEE FLOOR 20IN RUBBER POLY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70716
  • Mfr. Model # 70716
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 20IN, YELLOW

Price: NA

Technical Specs

  • Colour Yellow
  • For Use With Mfr. No. 29366 or 29386 Handle
  • Item Squeegee Head
  • Squeegee Blade Shape Straight
  • Length 20"
  • Squeegee Blade Material TPE Rubber
  • Color Coding System Yes
  • Squeegee Blade Width 20"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list