Skip Content
SQUEEZE BOTTLE,ACCORDIAN,1 OZ,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEZE BOTTLE,ACCORDIAN,1 OZ,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVF7
  • Mfr. Model # 5FVF7
  • UNSPSC # 23211002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Ideal For Dispensing, Leak Free Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
  • Colour Translucent
  • For Use With Dispensing Needles
  • Includes -
  • Item Squeeze Bottle
  • Material Low Density Polyethylene
  • Size 1 oz.
  • Type Accordion Luer Lock
  • Length -
  • Package Quantity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list