SQUEEZE ACTION PLIER CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUEEZE ACTION PLIER CLAMPS

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC462
  • Mfr. Model # 462
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 1.2 lbs

Product Details

Toggle clamp, squeeze action. Capacity 4.16 inch, throat depth 2.72 inch. Distance between jaws 1.75 closed, overall length 8.51 inches. Spindle hex head bolt. Thread size M10. Holding capacity 700 lb. Locking mechanism screw, vinyl grip 424208-M spindle.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list