Skip Content
SQUEEGEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77759
  • Mfr. Model # 77759
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Item Replacement Squeegee Blade
  • Squeegee Blade Shape Straight Double
  • Color Coding System Yes
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 28"
  • Chemical Resistant Yes
  • FDA Compliant No
  • Squeegee Product Group Replacement Squeegee Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list