Skip Content
Discontinued with Replacement
SQUEEGEE YELLOW 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE YELLOW 10 INCH

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC47696
  • Mfr. Model # 47696
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 10IN, YELLOW

Price: NA

Technical Specs

  • Colour Yellow
  • For Use With Liquids and Solids
  • Item Bench Squeegee
  • Includes Handle
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 10"
  • Color Coding System Yes
  • Length No Handle
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Bench Squeegee
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list