Skip Content
Discontinued with Replacement
SQUEEGEE WHITE 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE WHITE 10 INCH

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC47695
  • Mfr. Model # 47695
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
SQUEEGE ULTRA HYGIENE 10IN, WHITE

Price: NA

Technical Specs

  • Squeegee Blade Shape Straight
  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 10"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Bench Squeegee
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list