Skip Content
SQUEEGEE ULTRA HYGIENE 28IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 28IN, WHITE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71705
  • Mfr. Model # 71705
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Single Blade Squeegee
  • For Use With 29355, 29365, 29375, 29385
  • Colour White
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 28"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Squeegee Blade Material Rubber
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list