Skip Content
SQUEEGEE ULTRA HYGIENE 24IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 24IN, YELLOW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71606
  • Mfr. Model # 71606
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Yellow
  • Item Single Blade Squeegee
  • For Use With 29356, 29366, 29376, 29386
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 24"
  • Features Ultra Hygiene
  • Length No Handle
  • Connection Type Threaded
  • Color Coding System Yes
  • FDA Compliant Yes
  • Series Ultra Hygiene
  • Chemical Resistant Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Single
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list