Skip Content
SQUEEGEE ULTRA HYGIENE 24IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 24IN, WHITE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71605
  • Mfr. Model # 71605
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour White
  • For Use With 29355, 29365, 29375, 29385
  • Item Single Blade Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 24"
  • Features Ultra Hygiene
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Series Ultra Hygiene
  • Length No Handle
  • FDA Compliant Yes
  • Squeegee Blade Count Single
  • Color Coding System Yes
  • Squeegee Blade Material Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list