Skip Content
SQUEEGEE ULTRA HYGIENE 24IN, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 24IN, ORANGE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71607
  • Mfr. Model # 71607
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Orange
  • For Use With 29357, 29377
  • Item Single Blade Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 24"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Color Coding System Yes
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Single
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list